Beli Measuring Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Stature Meter Body Height Measuring Tool (Alat Pengukur Tinggi Badan)Deskripsi:Stature meter adalah pengukur tinggi badan anda dengan panjang rentangan 0-200 cm. merk OneMed, termurah Step-Step pengukuran:Step 1-Tempatkan Stature meter di lantai tarik pita sampai Nol mencapai garis merah.Step 2-Tempel bagian ini ke dinding dan fixkan dengan sekrup yang disediakanStep 3-Tarik Meteran turun ke kepala Anda untuk mendapatkan pengukuran.atribut:
- Max. Length (cm): 200
- Marketing Authorization Number of KEMENKES RI: YF.05.05.V.A.1022
- IWAKI Pipette Measuring Mohr Type (Pipet Ukur)atribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- AS ONE Pipette Measuring Thick Hole Intermediate Scale (Pipet Ukur)atribut:
- Accuracy Rating: Lot No body notation
- JIS Standard: JIS R 3505 standard product class B (marked)
- Pipette Type: measuring pipette
- Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Chests (Set Jangka Sorong & Alat Ukur)Deskripsi:7 Piece Engineers Measuring Set in Tool Control 1/3 Foam Inlay.Features and Benefits - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use- Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times- Rapid tool location for instant use- Protects the kit- Prevention of tools sliding around during transit- Avoids loss or theft of tools- Easy to see if tools are not replaced- Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Includes: 130mm/5inch Vernier Caliper Fine Adjustment (OXD3307060K)
- Number of Pieces: 7
- Kit Type: Engineers
- Insulated: No
- Product Type: Engineers Measuring Set in 1/3 Foam Inlay for Tool Cabinets
- TESTO Kabel Pengukur Standar (Standard Measuring Cables) (Kabel Uji Standar)Deskripsi:These high-quality standard measuring cables with a straight plug and an 18 mm long tip can be attached to Testo clamp meters, Testo digital multimeters or other makes of multimeter. The rubber-coated grips of the standard measuring cables offer a secure hold and so ensure easy measurement of electrical parameters. Product Includes: 1 set of standard measuring cables (straight plug), tip Ø: 4 mm, tip length: 18 mm.
- AS ONE Pipette Measuring Intermediate (Pipet Ukur)Deskripsi:JIS R 3505 standard product Class A (marked) capacity accuracy/lot number notation on main bodyatribut:
- Material: hard glass
- Pipette Type: measuring pipette
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Ohnishi Measuring Tool Degrees Angled Flat ScaleDeskripsi:-A ruler that finishes inside angle and outside angle to a special angle.-During set work, product inspection, parts inspection etc.atribut:
- Shape: Flat Type
- Nominal Dimension: 300mm
- Pole LengthxBase Length: 300x200mm
- WxBase Width: 31x31mm
- Thickness: 7.5mm
- Purpose of Use: During set work, product inspection, parts inspection etc.
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- AS ONE Pipette Measuring Tip Scale Thick Hole (Pipet Ukur)Deskripsi:Capacity 1 to 10 mL: JIS R 3505 standard product class B (marked) Capacity 20 mL: JIS R 3505 standard product class A (marked)atribut:
- Accuracy Rating: Lot No body notation
- Pipette Type: measuring pipette
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Mitutoyo Dial Bore Gauges Metric for Small Holes (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo direct measuring bore gage for small holes is available in two different ranges (metric and inch) to measure inside bore diameters with accuracy to +/-0.005mm. The bore gage comes with nine interchangeable anvils to measure several different bore diameters with the same gage. A two-point contact system detects geometry anomalies such as ovalness and taper.
- TESTO Pressure Measuring 510 I - Differential Instrument (Manometer/ Alat Ukur Tekanan)Deskripsi:The testo 510i differential pressure measuring instrument, used in conjunction with a smartphone or tablet, is suitable for quick and easy measurement of gas flow pressure and static pressure, as well as pressure drops on fans and filters. Turn your smartphone/tablet into a measuring instrumentUse your smartphone or tablet as a display: installed on a terminal device, the testo Smart App allows you to view testo 510i readings conveniently and carry out reliable timed and multi-point mean calculation. The App also includes a measurement menu for the pressure drop test. All measurement data can be displayed as a chart or in table form. The measurement data log can be emailed directly as a PDF or Excel file.System requirements: iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 510i differential pressure measuring instrument with smartphone operation, including hose set (Ø 4 mm and 6 mm) with adapter, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 92
- Battery Life: 150 h
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 148x36x23
- Product Color : Black/Orange
- Product/Housing Material: ABS / TPE
- HARDEN Measuring Tape (Meteran)Deskripsi:- Pita pengukur- Casing ABS menarik dengan penutup karet- Klip sabuk yang kuat- Kemasan yang dirancang secara ergonomis untuk kenyamanan maksimal- Pengukuran metrik mudah dibaca- Kait magnetik kualitas bagus
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
Daftar Harga Measuring Meter Terbaru November 2026
| OneMed Stature Meter Body Height Measuring Tool (Alat Pengukur Tinggi Badan) | Rp62.900 |
| IWAKI Pipette Measuring Mohr Type (Pipet Ukur) | Rp34.900 |
| AS ONE Pipette Measuring Thick Hole Intermediate Scale (Pipet Ukur) | Rp109.900 |
| Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Chests (Set Jangka Sorong & Alat Ukur) | Rp4.799.900 |
| TESTO Kabel Pengukur Standar (Standard Measuring Cables) (Kabel Uji Standar) | Rp829.900 |
| KRISBOW Measuring Tape (Meteran) | Rp40.900 |
| AS ONE Pipette Measuring Intermediate (Pipet Ukur) | Rp86.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| Ohnishi Measuring Tool BOX V-Block | Rp2.799.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Stature%20Meter%20Body%20Height%20Measuring%20Tool%20(Alat%20Pengukur%20Tinggi%20Badan)/nmP105379850-1.jpg)
/1tP102079065-2.jpg)
/fqP103483566-6.jpg)
/9dP106321337-3.jpg)
%20(Kabel%20Uji%20Standar)/cvP105735463-1.jpg)
/jeP104574698-5.jpg)
/fhP103483557-15.jpg)
/djP105708487-2.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/c5P102603437-2.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)

/k0P103494720-8.jpg)
/l5P106117761-4.jpg)
/22P105414074-1.jpg)
/plP106115921-2.jpg)
/9oP105735348-1.jpg)
/iwP105310680-3.jpg)
/jkP104574704-7.jpg)
/e2P105544506-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)